This product requires certification to purchase.

33.4 gal. Well Pump Tank

Flexcon

Flex2Pro 33.4 gal. Well Pump Tank

  • Fast #
  • Part #FH2P35
  • Item #5151267
  • Manufacturer Part #H2P35
3.4 out of 5 Customer Rating
Brand image
Flexcon

Flex2Pro 33.4 gal. Well Pump Tank

  • Fast #
  • Part #FH2P35
  • Item #5151267
  • Manufacturer Part #H2P35
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Engineered with the contractor in mind, the improved Flexcon H2Pro SS comes standard with a stainless steel water connection. And, it’s the only well water tank in this category offering CAD-2 and antimicrobial technology.
  • 16 gauge solid steel tank, finished with the highest quality blue or grey urethane paint.
  • Water chamber is independent of tank walls, allowing diaphragm to be sized properly for each tank.
  • CAD-2 diaphragm technology: strong 100% butyl diaphragm and copolymer polypropylene lower water chamber for maximum water and air separation.
  • Every Flexcon CAD-2 tank has a silver-ion-infused antimicrobial liner that helps limit possible water born health hazards.
  • Condensation reducing design virtually eliminates external corrosion.
  • Patented, welded, all stainless steel water connection has separate air and water seals.
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
33.4 gal
Collection:
Flex2Pro
Color Finish Name:
Blue
Connection Size:
1
End Connection 1:
FPT
End Connections:
FPT
Height:
42-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF Certified:
No
Pressure - Maximum:
125 psi