12-1/2 x 18-9/10 in. 9 gal Top Thermal Expansion Tank
PH Series 12-1/2 x 18-9/10 in. 9 gal Top Thermal Expansion Tank
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Capacity:
- 9 gal
- Collection:
- PH Series
- Diameter:
- 12-1/2
- FM Approved:
- No
- Height:
- 19-1/5
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Steel, Plastic
- Material Type:
- Butyl, Polypropylene Copolymer
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Water Heater Type:
- Storage Tank
- Weight:
- 11.5