This product requires certification to purchase.

36x1/2 BRD HOSE H36T50

FlexHead

Fig 20XXT 36x1/2 BRD HOSE H36T50

  • Fast #
  • Part #FL3640005520
  • Item #9324725
  • Manufacturer Part #3640005520
5 out of 5 Customer Rating
Brand image
FlexHead

Fig 20XXT 36x1/2 BRD HOSE H36T50

  • Fast #
  • Part #FL3640005520
  • Item #9324725
  • Manufacturer Part #3640005520
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • 100% Leak Tested Fully Welded Design
  • Pre-Installed Sprinkler Head option available upon request
  • Compliant with NFPA 13, 13R, & 13D
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
20XXT
Collection:
Fig 20XXT
Fits Pipe Size:
36 in
Fitting Size 1:
36
Fitting Size 2:
1/2
Fitting Sizes:
36 in x 1/2 in
Material:
Stainless Steel
Maximum Temperature:
300
Origin:
Global
Pressure - High:
175
Pressure - Maximum:
175 psi
Product Type:
Hose
Temperature Rating:
300
Type:
G03640005520
UPC:
652808012329
Valve Size:
36 in
Weight:
2.29