This product requires certification to purchase.

25 ft. x 1/4 x 1/4 in. Drain Snake

Flexible Plumbertool

25 ft. x 1/4 x 1/4 in. Drain Snake

  • Fast #
  • Part #FPBSR1425
  • Item #1235334
  • Manufacturer Part #PBSR-1425
3.8 out of 5 Customer Rating
Flexible Plumbertool

25 ft. x 1/4 x 1/4 in. Drain Snake

  • Fast #
  • Part #FPBSR1425
  • Item #1235334
  • Manufacturer Part #PBSR-1425
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For runs 25 feet or less, plumbers find the micro zapper, with a 1/4" basin head snake, ideal
  • It has the same electric motor and collet system as a full size Zapper
  • Choose the habd held model, or for hands-free operation, add the ZAPPER-MATE
  • Aluminum drum and Lexan hand shield
  • Requires Certification

Specifications

Autofeed Cable:
No
Cable Length (ft):
25 ft
Diameter:
1/4 in