35 ft. x 1/4 x 1/4 in. Drain Snake
35 ft. x 1/4 x 1/4 in. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Autofeed Cable:
- No
- Cable Length (ft):
- 35 ft
- Diameter:
- 1/4 in
- Length:
- 35 ft