10 in. x 25 ft. Fiberglass R8 Premium Flexible Air Duct
10 in. x 25 ft. Fiberglass R8 Premium Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 10 in
- Length:
- 25 ft
- Material:
- Fiberglass, Steel
- Maximum Airflow:
- 6000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- UPC:
- 677431000956
- Vent Duct Shape:
- Round