This product requires certification to purchase.

10 in. x 25 ft. Black R4.2 Flexible Air Duct

Flexible Technologies

10 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #FGKM1025
  • Item #794650
  • Manufacturer Part #0545-1000-0001
5 out of 5 Customer Rating
Brand image
Flexible Technologies

10 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #FGKM1025
  • Item #794650
  • Manufacturer Part #0545-1000-0001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Thermaflex® thermally insulated for low and medium pressure heating and cooling systems
  • CPE core expands over fittings, does not unravel
  • Core is permanently bonded to coated spring Steel wire helix supporting blanket of Fiber insulation, and vapor barrier provide even air flow and double air seal
  • Specifications: diameter - 4" to 20" I.D.
  • Pressure rating: WG
  • Velocity: 5,000 fpm
  • R value: R-4.2
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyethylene
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
Yes
Vent Duct Shape:
Round