10 in. x 25 ft. Flexible Air Duct R6
10 in. x 25 ft. Flexible Air Duct R6
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fast, economical installation
- Oversized cores for proper fit
- Packaging: Bag
- Ideal for residential air distribution and venting applications
- UL181 listed and complies with NFPA Standards 90A and 90B
- Complies with most state and federal standards or code
- Superior insulation and thermal performance
- Easily shaped to fit oval inlets
- Flex-Vent is competitively priced and backed by a 5 year warranty
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 10 in
- Diameter - Inside 1:
- 10 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round