10 in. x 25 ft. Silver R6 Flexible Air Duct
10 in. x 25 ft. Silver R6 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- UL 181 listed, and complies with NFPA Standards 90A and 90B
- Core material will not support mold and mildew growth
- Fully lined for efficient air delivery
- Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
- Bi-directional reinforced metalized jacket resists tearing - reduces chance for damage to vapor barrier
- Acoustically rated CPE core assures quiet performance
- Uniquely constructed core will not unravel when cut
- All components are self-extinguishing and will not support flame
- Outward cast of heavy spring Steel helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
- CPE core material will stretch over fittings providing a “snug” fit and reducing labor costs associated with a poor fit
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round