10 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Flexible Technologies

10 in. x 25 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexible Technologies

10 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #FSLD1025
  • Item #2445808
  • Manufacturer Part #0541-1000-0001
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
10 in
Insulated:
No
Length:
25 ft
Material:
Aluminum Foil, Steel
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round