12 in. x 25 ft. Flexible Air Duct R6
12 in. x 25 ft. Flexible Air Duct R6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Packaging: Bag
- Fast, economical installation
- Oversized cores for proper fit
- Easily shaped to fit oval inlets
- Superior insulation and thermal performance
- UL181 listed and complies with NFPA Standards 90A and 90B
- Complies with most state and federal standards or code
- Ideal for residential air distribution and venting applications
- Flex-Vent is competitively priced and backed by a 5 year warranty
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 12 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round