12 in. x 25 ft. Black R4.2 Flexible Air Duct
12 in. x 25 ft. Black R4.2 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 28-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Thermaflex® thermally insulated for low and medium pressure heating and cooling systems
- CPE core expands over fittings, does not unravel
- Core is permanently bonded to coated spring Steel wire helix supporting blanket of Fiber insulation, and vapor barrier provide even air flow and double air seal
- Specifications: diameter - 4" to 20" I.D.
- Pressure rating: WG
- Velocity: 5,000 fpm
- R value: R-4.2
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 12
- Insulated:
- Yes
- Length:
- 25
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R4.2
- UL Listed:
- Yes
- Vent Duct Shape:
- Round