This product requires certification to purchase.

12 in. x 25 ft. Fiberglass R8 Premium Flexible Air Duct

Flexible Technologies

12 in. x 25 ft. Fiberglass R8 Premium Flexible Air Duct

  • Fast #
  • Part #FEC12X25
  • Item #3620557
  • Manufacturer Part #0519-1200-0003
4.5 out of 5 Customer Rating
Brand image
Flexible Technologies

12 in. x 25 ft. Fiberglass R8 Premium Flexible Air Duct

  • Fast #
  • Part #FEC12X25
  • Item #3620557
  • Manufacturer Part #0519-1200-0003
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Anit-microbial properties resist and inhibit the growth of mold and mildew and help to improve air quality (IAQ)--GREENGUARD certified
  • Internal lining provides efficient air delivery
  • Heavy spring steel wire helix assures dimensional stability, resists rust corrosion and mechanical abuse
  • Bi-directional, reinforced jacket resists tearing and reduces potential damage to vapor barrier
  • Energy efficient Ownes Corning insulation enhances air temperature and reduces noise (R-8 value)
  • Fiberglass cloth core delivers quiet performance
  • Duct components are flame-resistant and self-extinguishing
  • Lifetime warranty
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
12 in
Length:
25 ft
Material:
Fiberglass, Steel
Maximum Airflow:
6000
R value:
R8
UL Listed:
UL 181 Class 1
UPC:
677431000963
Vent Duct Shape:
Round