16 in. 90 Degree Duct Elbow
16 in. 90 Degree Duct Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Improves airflow efficiency
- Reduces noise at diffuser
- One piece design - One size fits all - 6" to 16" duct
- Molded from advanced composite material
Specifications
- Diameter:
- 16 in
- Duct Elbow Type:
- Adjustable
- Duct Size:
- 16 in
- Elbow Degree:
- 90°
- Material:
- Plastic
- Material Type:
- PVC
- Vent Duct Shape:
- Round