This product requires certification to purchase.

16 in. x 25 ft. Flexible Air Duct R6

Flexible Technologies

16 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #FMKER61625
  • Item #2445840
  • Manufacturer Part #0558-1600-0001
3.4 out of 5 Customer Rating
Brand image
Flexible Technologies

16 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #FMKER61625
  • Item #2445840
  • Manufacturer Part #0558-1600-0001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • UL 181 listed, and complies with NFPA Standards 90A and 90B
  • Core material will not support mold and mildew growth
  • Fully lined for efficient air delivery
  • Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
  • Bi-Directional reinforced metallized jacket resists tearing—reduces chance for damage to vapor barrier
  • Acoustically rated CPE core assures quiet performance
  • Uniquely constructed core will not unravel when cut
  • All components are self-extinguishing and will not support flame
  • “Outward Cast” of heavy spring steel helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
  • CPE core material will stretch over fittings providing a “snug” fit and reducing labor costs associated with a poor fit
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
16 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round