25 ft. Flexible Duct Connector
25 ft. Flexible Duct Connector
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 4 in
- Length:
- 25 ft
- Material:
- Fiberglass, Steel
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round