This product requires certification to purchase.

4 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

Flexible Technologies

4 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMR42P25BAG
  • Item #3470082
  • Manufacturer Part #0537-0400-0002
3.1 out of 5 Customer Rating
Brand image
Flexible Technologies

4 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMR42P25BAG
  • Item #3470082
  • Manufacturer Part #0537-0400-0002
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
4 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round