This product requires certification to purchase.

4 in. x 25 ft. Silver R6 Flexible Air Duct

Flexible Technologies

4 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #FKMR6P25
  • Item #794667
  • Manufacturer Part #0538-0400-0001
3.8 out of 5 Customer Rating
Brand image
Flexible Technologies

4 in. x 25 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #FKMR6P25
  • Item #794667
  • Manufacturer Part #0538-0400-0001
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Insulated
  • Reinforced Metalized vapor barrier
  • Polyester inner core for low to medium pressure systems
  • Velocity 5,000 fpm
  • Flame spread less than 25, smoke developed less than 50
  • Operating temperature -20° F to 250° F
  • UL 181 listed class I air duct
  • Comply with NFPA standards 90A and 90B
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round