5 in. x 25 ft. Silver Uninsulated Flexible Air Duct
5 in. x 25 ft. Silver Uninsulated Flexible Air Duct
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Flexible Air Duct
- Silver - Uninsulated
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 5 in
- Insulated:
- No
- Length:
- 25 ft
- Material:
- Aluminum Foil, Steel
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round