7 in. x 25 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Flexible Technologies

7 in. x 25 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flexible Technologies

7 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #FMCW25
  • Item #794733
  • Manufacturer Part #0579-0700-0001
3.2 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use in medium and low pressure A/C systems, air venting, drying applications
  • Flame spread less than 25, smoke developed less than 50
  • Non-insulated
  • Comply with NFPA standards 90A and 90B
  • Length 25'
  • UL 181 listed class 1 air connector
  • Operating temperature -20° F to 250° F
  • Velocity 5,000 fpm
  • Requires Certification

Specifications

ASTM:
ASTM C518
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
No
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round