This product requires certification to purchase.

7 in. x 25 ft. Silver Uninsulated Flexible Air Duct

Flexible Technologies

7 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #FSTLW25
  • Item #2445817
  • Manufacturer Part #0526-0700-0002
4.8 out of 5 Customer Rating
Brand image
Flexible Technologies

7 in. x 25 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #FSTLW25
  • Item #2445817
  • Manufacturer Part #0526-0700-0002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Silver - Uninsulated
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
7 in
Insulated:
No
Length:
25 ft
Material:
Fiberglass, Steel
Maximum Airflow:
6000
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round