This product requires certification to purchase.

7 in. x 25 ft. M-KE Acoustical Flexible Air Duct

Flexible Technologies

7 in. x 25 ft. M-KE Acoustical Flexible Air Duct

  • Fast #
  • Part #FMKEW25
  • Item #1285108
  • Manufacturer Part #0557-0700-0001
4.2 out of 5 Customer Rating
Brand image
Flexible Technologies

7 in. x 25 ft. M-KE Acoustical Flexible Air Duct

  • Fast #
  • Part #FMKEW25
  • Item #1285108
  • Manufacturer Part #0557-0700-0001
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Thermally insulated
  • For use in low & medium pressure heating & cooling systems
  • Bi-directional reinforced metalized vapor barrier will not unravel
  • Acoustically rated Black CPE core expands over fittings
  • Core permanently bonded to coated spring Steel wire helix that supports thick blanket of Fiberglass insulation providing double air seal
  • Compliances.UL listed
  • Specifications: Diameter:4"-20" ID.Pressure rating:(WG). Positive:10" (4"-12" ID); 6" (14"-16" ID); 4" (18"-20" ID)
  • Negative:1" (4"-12" ID); 1<SLASH/>2" (14"-20" ID)
  • Velocity:5000 fpm.
  • Temperature range:-20°F to 200°F continuous; -20° to 250° intermittent
  • Requires Certification

Specifications

Diameter:
7