This product requires certification to purchase.

7 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

Flexible Technologies

7 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMW25BAG
  • Item #4828176
  • Manufacturer Part #KMW25BAG
3.3 out of 5 Customer Rating
Brand image
Flexible Technologies

7 in. x 25 ft. Polyester R4.2 Insulated Flexible Air Duct

  • Fast #
  • Part #FKMW25BAG
  • Item #4828176
  • Manufacturer Part #KMW25BAG
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
7 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
UPC:
677431001533
Vent Duct Shape:
Round