8 in. x 25 ft. Silver Uninsulated Flexible Air Duct
8 in. x 25 ft. Silver Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use in medium and low pressure A/C systems, air venting, drying applications
- Flame spread less than 25, smoke developed less than 50
- Non-insulated
- Comply with NFPA standards 90A and 90B
- Length 25'
- UL 181 listed class 1 air connector
- Operating temperature -20° F to 250° F
- Velocity 5,000 fpm
Specifications
- ASTM:
- ASTM C518
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Insulated:
- No
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round