8 in. x 25 ft. Silver Uninsulated Flexible Air Duct
8 in. x 25 ft. Silver Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Bathrooms
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 8 in
- Insulated:
- No
- Length:
- 25 ft
- Material:
- Fiberglass, Steel
- Maximum Airflow:
- 6000
- Temperature Range:
- -20 to 250 Deg F
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round