9 in. x 25 ft. Silver Uninsulated Flexible Air Duct
9 in. x 25 ft. Silver Uninsulated Flexible Air Duct
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 9 in
- Length:
- 25 ft
- Material:
- Fiberglass, Steel
- Maximum Airflow:
- 5000
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round