This product requires certification to purchase.

10 in. x 25 ft. Flexible Air Duct R6

Flexible Technologies

Flex-Vent KP 10 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #FKPR61025BAG
  • Item #3062911
  • Manufacturer Part #KPR6
4.9 out of 5 Customer Rating
Brand image
Flexible Technologies

Flex-Vent KP 10 in. x 25 ft. Flexible Air Duct R6

  • Fast #
  • Part #FKPR61025BAG
  • Item #3062911
  • Manufacturer Part #KPR6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Packaging: Bag
  • Fast, economical installation
  • Oversized cores for proper fit
  • Easily shaped to fit oval inlets
  • Superior insulation and thermal performance
  • UL181 listed and complies with NFPA Standards 90A and 90B
  • Complies with most state and federal standards or code
  • Ideal for residential air distribution and venting applications
  • Flex-Vent is competitively priced and backed by a 5 year warranty
  • Requires Certification

Specifications

ASTM:
ASTM C518
Diameter:
10 in
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyethylene
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round