4 in. x 25 ft. Black R4.2 Flexible Air Duct
Thermaflex® G-KM 4 in. x 25 ft. Black R4.2 Flexible Air Duct
All Sizes
Product Details
Product Description
- Thermaflex® thermally insulated for low and medium pressure heating and cooling systems
- CPE core expands over fittings, does not unravel
- Core is permanently bonded to coated spring Steel wire helix supporting blanket of Fiber insulation, and vapor barrier provide even air flow and double air seal
- Specifications: diameter - 4" to 20" I.D.
- Pressure rating: WG
- Velocity: 5,000 fpm
- R value: R-4.2