6 in. x 25 ft. Flexible Air Duct R8
Thermaflex® G-KM 6 in. x 25 ft. Flexible Air Duct R8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 6 in
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- Yes
- Vent Duct Shape:
- Round