14 in. x 25 ft. Flexible Air Duct R8
Thermaflex® M-KE 14 in. x 25 ft. Flexible Air Duct R8
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- UL 181 listed, and complies with NFPA Standards 90A and 90B
- Core material will not support mold and mildew growth
- Fully lined for efficient air delivery
- Large diameter, heavy, spring steel wire helix assures dimensional stability, resists mechanical abuse and provides more efficient air delivery
- Bi-Directional reinforced metallized jacket resists tearing—reduces chance for damage to vapor barrier
- Acoustically rated CPE core assures quiet performance
- Uniquely constructed core will not unravel when cut
- All components are self-extinguishing and will not support flame
- “Outward Cast” of heavy spring steel helix keeps duct core from shrinking up inside insulation and jacket, resulting in less waste
- CPE core material will stretch over fittings providing a “snug” fit and reducing labor costs associated with a poor fit
Specifications
- ASTM:
- ASTM C518
- Diameter:
- 14 in
- Length:
- 25 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round