2.370 in. Thick Seal for 18 in Pipes
2.370 in. Thick Seal for 18 in Pipes
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 18
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Thickness:
- 2.370 in
- UL Listed:
- No