This product requires certification to purchase.

20 psi Nitrile Pipe Seal

Flexicraft Industries

20 psi Nitrile Pipe Seal

  • Fast #
  • Part #FPS200
  • Item #1753843
  • Manufacturer Part #PS-200
4.8 out of 5 Customer Rating
Flexicraft Industries

20 psi Nitrile Pipe Seal

  • Fast #
  • Part #FPS200
  • Item #1753843
  • Manufacturer Part #PS-200
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
No
Fitting Type:
Pipe Seal, Seal
IAPMO Listed:
No
Material:
Rubber
Material Type:
Nitrile
NSF Certified:
No
Pressure - Maximum:
20 psi
UL Listed:
No
Weight:
1.0