20 psi Nitrile Pipe Seal
20 psi Nitrile Pipe Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Fitting Type:
- Pipe Seal, Seal
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- Thickness:
- 2.08 in
- UL Listed:
- No
- Weight:
- 11.0 lb