20psig Rubber Pipe Seal
20psig Rubber Pipe Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- FM Approved:
- No
- Fitting Type:
- Pipe Seal, Seal
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- UL Listed:
- No