This product requires certification to purchase.

20psig Rubber Pipe Seal

Flexicraft Industries

20psig Rubber Pipe Seal

  • Fast #
  • Part #FPS400
  • Item #1754713
  • Manufacturer Part #PS-400
4.5 out of 5 Customer Rating
Flexicraft Industries

20psig Rubber Pipe Seal

  • Fast #
  • Part #FPS400
  • Item #1754713
  • Manufacturer Part #PS-400
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Ductile Iron Pipe
Diameter - Inside 1:
8 in
Diameter - Outside:
9-1/20 in
FM Approved:
No
Fitting Type:
Pipe Seal, Seal
IAPMO Listed:
No
Material:
Rubber
Material Type:
EPDM
NSF Certified:
No
UL Listed:
No