This product requires certification to purchase.

20psig Rubber Pipe Seal

Flexicraft Industries

20psig Rubber Pipe Seal

  • Fast #
  • Part #FPS575
  • Item #1753849
  • Manufacturer Part #PS-575
4.4 out of 5 Customer Rating
Brand image
Flexicraft Industries

20psig Rubber Pipe Seal

  • Fast #
  • Part #FPS575
  • Item #1753849
  • Manufacturer Part #PS-575
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
20 psi
Characteristics & Features
Fitting Type
Pipe Seal, Seal
Material
Rubber
Material Type
EPDM
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No