3-1/2 in. Rubber Pipe Seal
3-1/2 in. Rubber Pipe Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 3-1/2 in
- Height:
- 3 in
- Material:
- Rubber
- Product Type:
- Pipe Seal
- UL Listed:
- No