3 in. Pipe Seal
3 in. Pipe Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Outside:
- 3 in
- FM Approved:
- No
- Fitting Type:
- Pipe Seal, Seal
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- Thickness:
- 1.1 in
- UL Listed:
- No