4 in. Pipe Seal
4 in. Pipe Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- 5 in nominal pip size
- 8 in Sleeve nominal pip size
- For steel, PVC and CPVC, cast iron soil pipe
Specifications
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Pipe Seal, Seal
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No