Graphite, Steel and Rubber Seal
Graphite, Steel and Rubber Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Graphite, Steel, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- UL Listed:
- No