1-1/2 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket
1-1/2 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11
- AWWA:
- AWWA C-111
- Diameter - Inside 1:
- 1-1/2
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- Type:
- F015010008
- UL Listed:
- No