This product requires certification to purchase.

1-1/2 in. 150 psi 304 Stainless Steel Cross Gasket

Flexitallic

1-1/2 in. 150 psi 304 Stainless Steel Cross Gasket

  • Fast #
  • Part #CGISG15044FGCRSJ
  • Item #3302308
  • Manufacturer Part #015010000085
4.6 out of 5 Customer Rating
Brand image
Flexitallic

1-1/2 in. 150 psi 304 Stainless Steel Cross Gasket

  • Fast #
  • Part #CGISG15044FGCRSJ
  • Item #3302308
  • Manufacturer Part #015010000085
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.20
Fits Pipe Size:
1-1/2 in
Fitting Type:
Gasket
Material:
Stainless Steel
Material Type:
304
Pressure - Maximum:
150 psi