This product requires certification to purchase.

1-1/2 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket

Flexitallic

1-1/2 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket

  • Fast #
  • Part #F24010150106R
  • Item #2923815
  • Manufacturer Part #24010150106R
3.7 out of 5 Customer Rating
Brand image
Flexitallic

1-1/2 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket

  • Fast #
  • Part #F24010150106R
  • Item #2923815
  • Manufacturer Part #24010150106R
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
  • Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Color Finish Name:
Green
Diameter - Inside 1:
1-1/2 in
Fitting Type:
Gasket
Lead Law Compliance Level:
Compliant Not Certified
Material:
Non-Asbestos Fiber
Maximum Temperature:
850
Pressure - Maximum:
1450 psi