This product requires certification to purchase.

1 in. 150 psi Spiral Flex Gasket

Flexitallic

1 in. 150 psi Spiral Flex Gasket

  • Fast #
  • Part #F010010017
  • Item #524711
  • Manufacturer Part #010010017
5 out of 5 Customer Rating
Brand image
Flexitallic

1 in. 150 psi Spiral Flex Gasket

  • Fast #
  • Part #F010010017
  • Item #524711
  • Manufacturer Part #010010017
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
1800
Pressure - Maximum:
150 psi
Type:
F010010017