1 in. 150# Spiral for Carb Gasket
1 in. 150# Spiral for Carb Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Graphite
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No