10 in. 150# Spiral for Carb Gasket
10 in. 150# Spiral for Carb Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.20, ASME B16.5
- Diameter - Inside 1:
- 10
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- -320 to 842 Deg F
- UL Listed:
- No