This product requires certification to purchase.

2-1/2 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket

Flexitallic

2-1/2 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket

  • Fast #
  • Part #F025010008
  • Item #525154
  • Manufacturer Part #025010008
4.1 out of 5 Customer Rating
Brand image
Flexitallic

2-1/2 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket

  • Fast #
  • Part #F025010008
  • Item #525154
  • Manufacturer Part #025010008
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
2-1/2 in
Fitting Type:
Spiral Wound Gasket
IAPMO Listed:
No
Material:
Carbon Steel, Stainless Steel, Graphite
Material Type:
304L
NSF Certified:
No
UL Listed:
No