2-1/2 in. 150# 316L Stainless Steel, Carbon Steel and Graphite Spiral Gasket with Graph
2-1/2 in. 150# 316L Stainless Steel, Carbon Steel and Graphite Spiral Gasket with Graph
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2-1/2 in
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Graphite
- Material Type:
- 316L
- NSF Certified:
- No
- UL Listed:
- No