2 in. 300# 316L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Carb Gasket
2 in. 300# 316L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Carb Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Carbon Steel, Graphite
- Material Type:
- 316L
- NSF Certified:
- No
- Type:
- F020030208
- UL Listed:
- No