2 in. 600 psi 304 Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral Gasket
2 in. 600 psi 304 Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Spiral Wound Gasket
- Material:
- Carbon Steel, Stainless Steel, Graphite
- Material Type:
- 304
- Maximum Temperature:
- 1800